This item is Discontinued.

Msi Living Style Pearl 18 in.  X 36 in.  Glazed Porcelain Floor And Wall Tile, 3PK ZOR-PT-0596

Living Style Pearl 18 in. X 36 in. Glazed Porcelain Floor And Wall Tile, 3PK (Discontinued)

  • Mfr # ZOR-PT-0596
  • Zoro # G104947086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0596
Zoro #
G104947086
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
18
Thickness
1.75
Size
18x36
Height
1.75

Details

Material
Porcelain
Color
Gray-Light
Finish
Matte
Weight
67.62
Application
Floor & Wall
Coverage Area
13.5 Sq. ft

Description

MSI’s livingstyle Pearl 18 in. x 36 in. Porcelain Floor and Wall Tile features soft gray and pearl tones swirled together a subtle and sophisticated pattern remiscent of a natural stone an on-trend large format rectangular tile, livingstyle Pearl brings everythg you love about natural stone to the surface a high-performance Porcelainin. The epitome of modern-day elegance—from living room floors to shower surrounds, outdoor kitchens islands to feature walls—this impressively durable, easy-care tile is your ticket to design blissin.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.