Westvale Shell 18 in. x 36 in. x 2 cm. Matte Porcelain Stone Look Paver, 2PK

  • Mfr # AKLNPWESSHEL18X36M-CA

  • Zoro # G204947108


original price:  $133.99 , new price: $93.79 , 30 percent off
new price:  $93.79
/pk 2, $46.90/ea

Key Features

Length
36.63
Width
18.63
Thickness
2.88
Size
18.63x36.63
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPWESSHEL18X36M-CA
Zoro #
G204947108
UPC #
-
Country of Origin
Italy

Dimensions

Length
36.63
Width
18.63
Thickness
2.88
Size
18.63x36.63
Height
2.88

Details

Material
Porcelain
Color
Shell
Finish
Matte
Weight
83.58
Application
Floor & Wall
Coverage Area
9 Sq. ft
Collection
Westvale

Description

Westvale Shell Porcelain Paver brings refined elegance to outdoor spaces with 18" × 36" a matte porcelain stone-look that features light gray with soft limestone character and subtle mineral speckling. The rectangular format enhances directional flow across pathways and terraces, perfect for patios, walkways, and pool decks. These pavers offer a calm, refined aesthetic that complements both residential and commercial design applications. The light limestone-inspired texture delivers sophisticated visual interest without overwhelming the design. The slip-resistant surface and built-in stain resistance ensure both safety and lasting beauty. Coordinating copings are available to complete the look with clean, finished edges around steps and borders. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. Maintenance is simple-just rinse with water or use mild outdoor cleaners as needed. A PEI Rating of 4 ensures dependable performance in heavy residential and moderate commercial floor traffic environments. GREENGUARD Certified for low chemical emissions and sustainable materials.


  • Paver Size: 18 in. W x 36 in. L x 2 cm. in thick; dimensions are approximate
  • Porcelain paver construction engineered for strength and long-term outdoor performance
  • Light gray with soft limestone character and subtle mineral speckling
  • Suitable for patios, walkways, pool decks, and outdoor living areas
  • Waterproof, impervious porcelain construction built for all-season outdoor performance
  • Sand-set installation most common; see installation guide for mortar-set or grass options
  • PEI 4 rated for heavy residential and moderate commercial use; resists UV and freeze-thaw cycles
  • Enhanced slip-resistant surface designed for wet and dry outdoor conditions
  • Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
  • Light limestone-inspired texture offers a calm, refined appearance in exterior spaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products