Westvale Buff 18 in. x 36 in. Matte Porcelain Stone Look Floor and Wall Tile, 3PK

  • Mfr # AKNPTWESBUFF18X36M-CA

  • Zoro # G504414348


original price:  $85.79 , new price: $68.65 , 19 percent off
new price:  $68.65
/pk 3, $22.88/ea

Key Features

Length
36
Width
18
Thickness
1.75
Size
18x36
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTWESBUFF18X36M-CA
Zoro #
G504414348
UPC #
-
Country of Origin
Italy

Dimensions

Length
36
Width
18
Thickness
1.75
Size
18x36
Height
1.75

Details

Material
Porcelain
Color
Buff
Tile Use
Floor&Wall
Finish
Matte
Weight
59.4
Coverage Area
13.5 Sq. ft
Collection
Westvale

Description

Westvale Buff Porcelain Tile unites indoor and outdoor spaces with the cohesive beauty of 18" x 36" installations designed to mirror the timeless texture of natural limestone. The soft beige tones deliver elegant versatility for both residential and light commercial settings. The non-reflective matte surface with moderate variation in tone creates an authentic stone aesthetic while resisting staining and moisture. This rectangular format works exceptionally well on large floor areas, where its proportions create visual continuity and minimize grout lines. Whether enhancing a kitchen floor that flows seamlessly to a covered patio or creating a durable surface for outdoor walkways, this frost-resistant tile performs with lasting strength and style. The PEI Rating of 4 demonstrates dependable performance in heavy residential and moderate commercial floor traffic environments, making it suitable for high-traffic areas. These tiles are ideal for floors, walls, showers, and outdoor areas. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof construction ensures consistent performance in moisture-prone areas, while the porcelain composition offers durability and easy maintenance. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. Complete your space with coordinating bullnose trim for a sophisticated and unified finish. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 18 in. W x 36 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Subtle texture layered over warm beige and cream tones delivers natural stone-inspired appeal.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.