
Livingstyle Beige 24in X 24in Matte Porcelain Paver Tile
Mfr # ZOR-LSC-0194
Zoro # G212468053
original price:Â $153.99 , new price: $107.99 , 29 percent off
new price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Length
48"
Width
24"
Thickness
2"
Material
Porcelain
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LSC-0194
Zoro #
G212468053
UPC #
-
Country of Origin
Italy
Dimensions
Length
48"
Width
24"
Thickness
2"
Height
2"
Details
Material
Porcelain
Color
BEIGE
Shape
Rectangle
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
Create a seamless connection between your indoor and outdoor living areas with the timeless appeal of Porcelain Pavers, designed for terraces, walkways, and more. Pair these pavers effortlessly with tiles from the Livingstyle Collection, ensuring a cohesive design aesthetic throughout. Crafted in alluring tones reminiscent of the Natural beauty of limestone from mineral hot springs, they impart a welcoming and cozy atmosphere to your surroundings. Complete your project with finesse using the coordinating bullnose trim, achieving a refined and polished look. Embrace the captivating charm of porcelain pavers to create an outdoor sanctuary exuding elegance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.