
Livingstyle Cream SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0452-SAM
Zoro # G505838242
product price: $2.95
/eaSold in multiples of 3 for $8.85
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0452-SAM
Zoro #
G505838242
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
CREAM
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
From the Livingstyle collection, Cream porcelain tiles are available in a wide array of sizes. these gorgeous tiles provide a perfect soothing backdrop as a backsplash, shower, floor, or other feature. make it an excellent choice for creating a cohesive aesthetic throughout your space. highly durable, fade resistant, and wateresistant, this stone-look tile is affordable luxury at its best.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.