
Livingstyle Travertino 18 X 36 Matte Porcelain Floor And Wall Tile, 3PK
Mfr # ZOR-PT-0738
Zoro # G910983544
original price:Â $104.99 , new price: $73.59 , 29 percent off
new price:Â $73.59
/pk 3, $24.53/eaKey Features
Length
36 in
Width
18 in
Thickness
0.38 in
Size
18 in x 36 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0738
Zoro #
G910983544
UPC #
-
Country of Origin
Italy
Dimensions
Length
36 in
Width
18 in
Thickness
0.38 in
Size
18 in x 36 in
Details
Material
Porcelain
Color
Beige
Shape
Rectangle
Finish
Matte
Application
Floor And Wall
Description
Create a seamless connection between your indoor and outdoor living areas with the timeless appeal of Travertino Porcelain Pavers, designed for terraces, walkways, and more. Pair these pavers effortlessly with tiles from the Livingstyle Collection, ensuring a cohesive design aesthetic throughout. Crafted in alluring cream and beige tones reminiscent of the natural beauty of limestone from mineral hot springs, they impart a welcoming and cozy atmosphere to your surroundings. Complete your project with finesse using the available coordinating bullnose trim, achieving a refined and polished look. Embrace the captivating charm of Travertino porcelain pavers to create an outdoor sanctuary exuding elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.