
Livingstyle Travertino Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-SAM-0738
Zoro # G210983541
product price: $3.65
/eaSold in multiples of 3 for $10.95
Limit 2 per order
Key Features
Length
4 in
Width
4 in
Thickness
0.38 in
Size
4 in x 4 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-SAM-0738
Zoro #
G210983541
UPC #
-
Country of Origin
Italy
Dimensions
Length
4 in
Width
4 in
Thickness
0.38 in
Size
4 in x 4 in
Details
Material
Porcelain
Color
Beige
Shape
Square
Finish
Matte
Application
Floor And Wall
Description
Create a seamless connection between your indoor and outdoor living areas with the timeless appeal of Travertino Porcelain Pavers, designed for terraces, walkways, and more. Pair these pavers effortlessly with tiles from the Livingstyle Collection, ensuring a cohesive design aesthetic throughout. Crafted in alluring cream and beige tones reminiscent of the natural beauty of limestone from mineral hot springs, they impart a welcoming and cozy atmosphere to your surroundings. Complete your project with finesse using the available coordinating bullnose trim, achieving a refined and polished look. Embrace the captivating charm of Travertino porcelain pavers to create an outdoor sanctuary exuding elegance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.