Loft Glacier 12" X 12" Porcelain Mosaic Floor And Wall Tile, 12PK

  • Mfr # ZOR-PT-0453

  • Zoro # G404414271


product price:  $169.99
/pk 12, $14.17/ea
Free Shipping & Returns

Key Features

Length
13.38
Width
3.5
Thickness
3.5
Size
3.5x13.38
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0453
Zoro #
G404414271
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
13.38
Width
3.5
Thickness
3.5
Size
3.5x13.38
Height
3.5

Details

Material
Porcelain
Color
GLACIER
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
12 Sq. ft

Description

Glacier porcelain tile from the Loft collection, features mid-tone grays in a pattern reminiscent of fine natural linen in 12x24 large format tiles. designed to coordinate with tiles from the dimensions focus collections, they are ideal to create beautiful countertops, flooring, shower and bathtub surrounds, and backsplashes throughout the home, and in commercial properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.