Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loft Gris SAMPLE Glazed Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0454-SAM

  • Zoro # G105838604


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0454-SAM
Zoro #
G105838604
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
GRIS
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample

Description

Gris porcelain tiles from the Loft collection are suitable for a wide variety of projects including accent walls, backsplashes, countertops, floors, and shower surrounds. these contemporary gray tiles offer texture and dimension with their beautiful cross-weave fabric design. available in one of today's most popular sizes, x, coordinating tiles are also available for design flexibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.