This item is Discontinued.

This item is Discontinued.
Ludlow 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZOR-LVT-T-0161
Zoro #
G204415027
UPC #
-
Country of Origin
China
Dimensions
Size
12.3x47.5
Length
47.5
Height
1.81
Thickness
1.81
Width
12.3
Details
Color
Brown
Material
Lvt
Finish
Low Gloss
Weight
8
Application
On Grade (Ground Level)
Description
Ludlow luxury vinyl stair tread from the everlife rigid core (rc) collection offer subtle gray tones with realistic charcoal gray knots and graining for an authentic wood appearance. this beautiful 12.007x47.244" waterproof flooring luxury vinyl stair tread flooring is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make this vinyl flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable, vinyl wood floors. find coordinating lvp flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding. prescott products come with lifetime limited residential.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.