This item is Discontinued.

Msi Lvt, Brown, 94 L, 0.27 H, 1.77 W, Low Gloss ZOR-LVT-TR-0300

This item is Discontinued.

Msi

Lvt, Brown, 94 L, 0.27 H, 1.77 W, Low Gloss (Discontinued)

Mfr # ZOR-LVT-TR-0300
Zoro # G705523795
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0300
Zoro #
G705523795
UPC #
-
Country of Origin
China

Dimensions

Length
94
Thickness
0.27
Width
1.77
Height
0.27
Size (Bottom Width x Top Width)
1.77x94

Details

Finish
Low Gloss
Material
Lvt
Color
Brown

Description

Ludlow T-Molding offers subtle grey tones with realistic charcoal gray knots and graining for an authentic wood appearance. This 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistant, and backed by a lifetime residential warranty. It's innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make Avery Ash molding DIY-friendly. In the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. It can be used in doorways and provide an expansion gap for large areas. This molding can be nailed or glued with its coordinating style of floor. A warranty is included for piece of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.