Zoro Homepage

Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK

  • Mfr # ZOR-PNL-0143

  • Zoro # G406890073


product price: $80.89
/pk 6, $13.48/ea
Free Shipping & Returns

Key Features

Weight
58.14
Application
Wall
Finish
Splitface
Material
MARBLE
Overall Length
26.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0143
Zoro #
G406890073
UPC #
-
Country of Origin
Turkey

Dimensions

Width
6.5
Overall Length
26.25

Details

Weight
58.14
Application
Wall
Finish
Splitface
Material
MARBLE
Color
GRAY-DARK
Coverage Area
6 Sq. ft

Description

Featuring a beautiful combination of dark and light gray tones Luna Gray Stacked Stone is the perfect complement to a variety of residential and commercial spaces alike No matter the decor style apply this splitface marble to indoor applications like kitchen backsplashes fireplace surrounds accent walls and more Its also perfect for exterior installations when applied to planters BBQs water fountains other outdoor surrounds where an aesthetically pleasing marble stone is appreciated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.