Lunar Silver 24 X 48 Matte Porcelain Floor And Wall Tile, 2PK

  • Mfr # ZOR-PT-0201

  • Zoro # G404415292


product price: $71.49
/pk 2, $35.75/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Length
48
Width
24
Thickness
3.75
Size
24x48
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0201
Zoro #
G404415292
UPC #
-
Country of Origin
Italy

Dimensions

Length
48
Width
24
Thickness
3.75
Size
24x48
Height
3.75

Details

Material
Porcelain
Color
LUNAR SILVER
Tile Use
Floor&Wall
Finish
Matte
Weight
68.46
Coverage Area
16 Sq. ft

Description

Lunar Silver tiles from MSI delivers the beauty of travertine with the durability of porcelain. cool whites and silvery grays blend perfectly to create a tile that is sleek and understated. create an eye-catching backsplash, accent wall, floor, or countertop with these 24 in. x 48 in. porcelain tiles. with a low sheen and matte finish, lunar silver tiles will make your commercial or residential space one-of-a-kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.