
Lunar Silver SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0201-SAM
Zoro # G405837833
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0201-SAM
Zoro #
G405837833
UPC #
-
Country of Origin
Italy
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
LUNAR SILVER
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
Lunar Silver tiles from MSI delivers the beauty of travertine with the durability of porcelain. cool whites and silvery grays blend perfectly to create a tile that is sleek and understated. create an eye-catching backsplash, accent wall, floor, or countertop with these porcelain tiles. with a low sheen and matte finish, lunar silver tiles will make your commercial or residential space one-of-a-kind.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.