
Luxor Royal Link Gold SAMPLE Glass Mosaic Tile
Mfr # ZOR-MD-0420-SAM
Zoro # G605838647
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Luxor Royal
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0420-SAM
Zoro #
G605838647
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Luxor Royal
Material
Glass
Finish
Smooth
Weight
2.9
Package qty
1 Sample
Description
Luxor Royal Link Gold pattern tile features a warm white background with an eye-catching interlocking pattern accented by gold for a sleek, luxurious look. the stone and metal tile adds visual interest and dimension to a wide range of residential and commercial applications. from kitchen backsplashes to bathroom surrounds to accent walls and many places in between, luxor royal link gold pattern tile makes a statement
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.