Luxury Vinyl Wood Adhesive, White, 12 in. x 12 in.

  • Mfr # ZOR-AD-0102

  • Zoro # G612100188


original price:  $188.99 , new price: $169.99 , 10 percent off
new price:  $169.99
/ea
Free Shipping & Returns

Key Features

Application
Subfloor
Color
White
Container Size
12 in. x 12 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-AD-0102
Zoro #
G612100188
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 in. x 12 in.

Details

Item
Luxury Vinyl Wood Adhesive
Application
Subfloor
Color
White

Description

MS 011 is a user-friendly, one-component urethane adhesive and moisture-vapor-control membrane. It offers a flexible and strong bond across diverse substrates. Its elastomeric properties enable it to adjust with wood movement, accommodating expansion and contraction throughout the floor's lifespan. With a lengthy open time, MS 011 facilitates quicker and simpler installations. MS 011 has low VOC levels and does not contain any water.
  • Approved flooring types: Engineered hardwood.
  • Recommended for both residential and commercial flooring.
  • Recommended for substrates and surfaces: Concrete, plywood, OSB, well-bonded vinyl, Terrazzo, ceramic tile, cement patches/ underlayments, dry, above grade gypsum, recycled rubber underlaymen
  • Designed to reduce moisture-vapor emissions that originate from the substrate
  • This is a Greenguard Indoor Air Quality Certified product.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.