Lvt Beige, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0320

  • Zoro # G005523839


original price: $119.99
29% off
new price: $84.05
/pk 2, $42.03/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Beige
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0320
Zoro #
G005523839
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Beige
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Draven Stair Tread Luxury Vinyl Tile features a mix of beige and cool gray tones with delicate knots and graining throughout for a look that is fresh and contemporary. Additionally, with Draven Stair Tread, installation is simple. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Add low-maintenance luxury to the kitchen, living room, bathroom, basement, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.