Lvt Beige, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0338

  • Zoro # G505523803


original price: $117.99
29% off
new price: $82.65
/pk 2, $41.33/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Beige
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0338
Zoro #
G505523803
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Beige
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Bright and inviting, Runmill Isle Stair Tread Luxury Vinyl Tile adds warmth and elegance to a space. This beautiful, eased edge stair tread features light cream and gray hues with subtle knots and graining for an authentic wood look. In addition, Runmill Isle Stair Tread is incredibly easy to maintain. With Runmill Isle Stair Tread, installation is uncomplicated, saving you time. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Use this lovely wood-look stair tread in the kitchen, living room, bathroom, or basement to create a seamless transition from floor to stair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.