Lvt Beige, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0340

  • Zoro # G205523813


original price: $109.99
29% off
new price: $77.05
/pk 2, $38.53/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Beige
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0340
Zoro #
G205523813
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Beige
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Brighten up your interior with Sandino Stair Tread Luxury Vinyl Tile. This eased edge stair tread features sandy hues, light graining and subtle knots for a look that is stylish and welcoming. Additionally, Sandino Stair Tread is incredibly easy to maintain. For added appeal, installation of the stair tread is straightforward. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Use Sandino Stair Tread in the kitchen, living room, bathroom, or basement to create a seamless transition from floor to stair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.