Lvt Brown, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0306

  • Zoro # G105523869


original price: $113.99
29% off
new price: $79.85
/pk 2, $39.93/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Brown
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0306
Zoro #
G105523869
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Brown
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Don’t let the beauty of your wood floor end at the stairs. With Bembridge Stair Tread Vinyl Tile, you can enjoy the look of wood at an affordable price. Bembridge Stair Tread features gray and brown high-variation shades and various knots and grains for a reclaimed, rustic appearance that is very on-trend. Additionally, with Bembridge Stair Tread, installation is simple. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional and high-end. Perfect for the kitchen, living room, bathroom, basement, and more, Bembridge Stair Tread adds low-maintenance luxury to your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.