Lvt Brown, 12.3 W x 47.5 L, 1.81 Thick

  • Mfr # ZOR-LVT-TR-0323

  • Zoro # G305523782


original price: $111.99
29% off
new price: $78.45
/pk 2, $39.23/ea
Free Shipping & Returns

Key Features

Width
12.3
Color
Brown
Material
Lvt
Length
47.5
Thickness
1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0323
Zoro #
G305523782
UPC #
-
Country of Origin
China

Dimensions

Width
12.3
Length
47.5
Thickness
1.81
Mesh Size
12.3x47.5

Details

Color
Brown
Material
Lvt
Coverage Area
7.86 Sq. ft

Description

Fauna Stair Tread Luxury Vinyl Tile from MSI features a mix of light and dark brown hues with subtle knots and graining for a classic and authentic wood appearance. This attractive, eased edge stair tread is ideal for the kitchen, living room, bathroom, or basement. Additionally, installing Fauna Stair Tread is straightforward. There is no need to join a nose to a flooring plank, no join lines or gaps, and the finished look is professional. Add a beautiful, high-end look to your home with Fauna Stair Tread.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.