LVT Trim, Hybrid Core, Blonde, 94 in L, 2.75 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0616

  • Zoro # G014742207


product price:  $37.95
/ea

Key Features

Finish
Low Gloss
Material
Hybrid Core
Length
94 in
Color
Blonde
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0616
Zoro #
G014742207
UPC #
-
Country of Origin
China

Dimensions

Length
94 in
Thickness
0.75 in
Width
2.75 in
Size (Width x Height)
2.75" x 94"

Details

Item
LVT Trim
Finish
Low Gloss
Material
Hybrid Core
Color
Blonde

Description

Create a seamless transition on your stairs with our Flush Stairnose featuring a sleek eased edge. Designed to provide both style and durability, this stairnose enhances the finish of your flooring while offering added safety. Its flush profile ensures a smooth, professional look, perfect for high-traffic areas. Ideal for hardwood, laminate, or vinyl flooring, the eased edge adds a subtle, refined touch to your stairs, blending effortlessly into your design. Elevate your stairway with this versatile and functional finishing piece.


  • • 0.75" Thick x 2.75" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.