0.94in. x 94.49in. x 4.53in. Donahue Highland Elm Hybrid Rigid Core Flush Stair Nose Eased Edge Trim

  • Mfr # AKVTHDONA-FSNL-EE

  • Zoro # G712092253


product price:Β  $113.99
/ea
Free Shipping & Returns

Key Features

Width
2.75 in
Color
Donahue
Material
Hybrid Core
Length
94 in
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTHDONA-FSNL-EE
Zoro #
G712092253
UPC #
-
Country of Origin
China

Dimensions

Width
2.75 in
Length
94 in
Thickness
0.75 in

Details

Item
LVT Trim
Color
Donahue
Material
Hybrid Core

Description

Complete your flooring project with the Flush Stair Nose Eased Edge molding for a polished, professional finish. This trim adds a gently rounded edge for a refined transition to stairs. Crafted from durable, waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space.


  • Includes 1 trim piece
  • Dimensions: 0.94” x 4.53” x 94.49” - designed for a precise, professional fit
  • Coordinated Design: Matches your hybrid rigid core flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Authentic wood look: Offers the appearance of natural wood to complement your flooring
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: 100% waterproof and built to resist scratches, stains, and everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.