LVT Trim, LVT, Blonde, 1. 2 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0522

  • Zoro # G314119594


original price:  $44.35 , new price: $39.89 , 10 percent off
new price:  $39.89
/ea

Key Features

Finish
Low Gloss
Material
LVT
Color
Blonde
Thickness
0. 12 in
Size (Height)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0522
Zoro #
G314119594
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0. 12 in
Size (Height)
94 in
Width
1. 2 in
Size (Width x Height)
1. 2 in x 94 in

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Blonde

Description

Introducing MSI's Multipurpose Surface Reducer Molding-the perfect solution for creating smooth, seamless transitions between different flooring heights. Whether you're connecting luxury vinyl, laminate, or hardwood floors to lower surfaces like tile or concrete, this molding ensures a flawless connection while enhancing the aesthetic appeal of your space. Engineered for durability, it's built to withstand everyday wear and tear, maintaining its sleek and stylish appearance over time. With its easy installation and versatile design, our Surface Reducer Molding effortlessly complements any decor, adding a professional, cohesive finish to your flooring project. Achieve a polished, enduring look that combines style with functionality, making your home truly stand out.


  • • 0.15 " Thick x 1.2" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.