LVT Trim, LVT, Blonde, 1. 77 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0525

  • Zoro # G414119630


original price:  $39.99 , new price: $35.99 , 10 percent off
new price:  $35.99
/ea

Key Features

Finish
Low Gloss
Material
LVT
Color
Blonde
Thickness
0. 26 in
Size (Height)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0525
Zoro #
G414119630
UPC #
-
Country of Origin
China

Dimensions

Thickness
0. 26 in
Size (Height)
94 in
Width
1. 77 in
Size (Width x Height)
1. 77 in x 94 in

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Blonde

Description

Introducing MSI's End Cap Molding-the ultimate finishing touch for your luxury vinyl tile flooring. Perfectly designed to create a smooth and stylish transition where your flooring meets doorways, this molding adds a refined, professional look to any space. Built with durability in mind, it withstands daily wear while maintaining its elegant appearance, ensuring your floors look flawless for years to come. With its versatile design and easy installation, the End Cap Molding seamlessly integrates with any decor, enhancing the overall aesthetic of your home. Elevate your flooring project with this essential detail, where superior craftsmanship meets timeless style.


  • • 0.20 " Thick x 1.77" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.