LVT Trim, LVT, Blonde, 2. 75 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0521

  • Zoro # G314119587


original price: $59.39
10% off
new price: $53.45
/ea

Key Features

Finish
Low Gloss
Material
LVT
Color
Blonde
Thickness
0. 75 in
Size (Height)
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0521
Zoro #
G314119587
UPC #
-
Country of Origin
China

Dimensions

Thickness
0. 75 in
Size (Height)
94 in
Width
2. 75 in
Size (Width x Height)
2. 75 in x 94 in

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Blonde

Description

The Flush Stairnose LVT Trim offers a seamless transition for your luxury vinyl tile flooring, combining style with functionality. Designed to provide a flush finish where your floor meets the edge of stairs, this trim enhances safety while delivering a sleek, professional look. Its durable construction ensures long-lasting performance, and it's available in a variety of colors and finishes to perfectly match your LVT flooring. Ideal for both residential and commercial spaces, this stairnose trim not only protects stair edges but also adds a polished, cohesive finish to any interior design.


  • • 0.75 " Thick x 2.75" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.