LVT Trim, LVT, Blonde, 94 in L, 2.23 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0584

  • Zoro # G514742165


product price:  $37.95
/ea

Key Features

Finish
Low Gloss
Material
LVT
Length
94 in
Color
Blonde
Thickness
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0584
Zoro #
G514742165
UPC #
-
Country of Origin
China

Dimensions

Length
94 in
Thickness
1.03 in
Width
2.23 in
Size (Width x Height)
2.23" x 94"

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Blonde

Description

Introducing MSI's Overlapping Stairnose Molding, the ideal choice for achieving a seamless, sophisticated transition on your stairs. Designed to seamlessly integrate with your luxury vinyl or laminate flooring, this molding ensures a clean finish, enhancing both safety and visual appeal. Constructed from high-quality materials, it provides exceptional durability, standing up to the demands of high-traffic areas while retaining its elegant appearance. Its straightforward installation process makes it suitable for both DIY enthusiasts and professional installers. Elevate the look of your space with our Overlapping Stairnose Molding, where superior craftsmanship meets timeless style.


  • • 1.03" Thick x 2.23" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.