
LVT Trim, LVT, Brown, 94 in L, 2.23 in W, Low Gloss
Mfr # ZOR-LVT-TR-0567
Zoro # G514742172
Key Features
Specifications
Product Information
Dimensions
Details
Description
Introducing MSI's Overlapping Stairnose Molding, the ideal choice for achieving a seamless, sophisticated transition on your stairs. Designed to seamlessly integrate with your luxury vinyl or laminate flooring, this molding ensures a clean finish, enhancing both safety and visual appeal. Constructed from high-quality materials, it provides exceptional durability, standing up to the demands of high-traffic areas while retaining its elegant appearance. Its straightforward installation process makes it suitable for both DIY enthusiasts and professional installers. Elevate the look of your space with our Overlapping Stairnose Molding, where superior craftsmanship meets timeless style.
- • 1.03" Thick x 2.23" Width x 94" Length
- • Appropriate grade for installation: above grade, on grade or below grade
- • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
- • Easy to clean and maintain - 100% waterproof
- • For use indoors and in temperature-controlled environments only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.