
LVT Trim, LVT, Brown, 94 in L, 2.75 in W, Low Gloss
Mfr # ZOR-LVT-TR-0541
Zoro # G414119579
Key Features
Specifications
Product Information
Dimensions
Details
Description
Introducing MSI's LVT Quarter Round Molding-the perfect finishing touch for your luxury vinyl tile flooring. Designed to seamlessly blend the edges of your floor with the wall, this molding enhances the overall look of your space while providing a polished, professional finish. Crafted with durability in mind, it's resistant to moisture, scratches, and wear, making it ideal for high-traffic areas in your home. Its sleek design complements any decor, and the easy installation process makes it a favorite among DIY enthusiasts and professionals alike. Elevate your flooring project with our LVT Quarter Round Molding, where style meets practicality for a flawless finish.
- • 0.75 " Thick x 0.63" Width x 94" Length
- • Appropriate grade for installation: above grade, on grade or below grade
- • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
- • Easy to clean and maintain - 100% waterproof
- • For use indoors and in temperature-controlled environments only
- • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.