LVT Trim, LVT, Gray-Dark, 94 in L, 1.77 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0606

  • Zoro # G314742143


original price:  $35.49 , new price: $31.95 , 9 percent off
new price:  $31.95
/ea

Key Features

Finish
Low Gloss
Material
LVT
Length
94 in
Color
Gray-Dark
Thickness
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0606
Zoro #
G314742143
UPC #
-
Country of Origin
United States

Dimensions

Length
94 in
Thickness
0.27 in
Width
1.77 in
Size (Width x Height)
1.77" x 94"

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Gray-Dark

Description

Elevate your interiors with our stylish T-Molding, the ideal solution for seamless transitions between different flooring surfaces. Designed to complement any flooring style, our T-Molding not only enhances the aesthetic appeal of your space but also offers exceptional durability, standing up to heavy foot traffic. Installation is a breeze, making it perfect for both DIY enthusiasts and professional installers. Additionally, it acts as a protective barrier, safeguarding the edges of your flooring from wear and tear. Upgrade your home or office with T-Molding that beautifully combines form and function, shop now!


  • • 0.27" Thick x 1.77" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.