LVT Trim, LVT, Gray-Light, 94 in L, 0.63 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0549

  • Zoro # G314742082


original price:  $22.19 , new price: $19.99 , 9 percent off
new price:  $19.99
/ea

Key Features

Finish
Low Gloss
Material
LVT
Length
94 in
Color
Gray-Light
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0549
Zoro #
G314742082
UPC #
-
Country of Origin
United States

Dimensions

Length
94 in
Thickness
0.75 in
Width
0.63 in
Size (Width x Height)
0.63" x 94"

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Gray-Light

Description

Introducing MSI's LVT Quarter Round Molding, the perfect finishing touch for your luxury vinyl tile flooring. Designed to seamlessly blend the edges of your floor with the wall, this molding enhances the overall look of your space while providing a polished, professional finish. Crafted with durability in mind, its resistant to moisture, scratches, and wear, making it ideal for high-traffic areas in your home. Its sleek design complements any decor, and the easy installation process makes it a favorite among DIY enthusiasts and professionals alike. Elevate your flooring project with our LVT Quarter Round Molding, where style meets practicality for a flawless finish.


  • • 0.75" Thick x 0.63" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.