LVT Trim, LVT, Gray-Light, 94 in L, 2.75 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0559

  • Zoro # G414742166


product price:  $37.95
/ea

Key Features

Finish
Low Gloss
Material
LVT
Length
94 in
Color
Gray-Light
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0559
Zoro #
G414742166
UPC #
-
Country of Origin
China

Dimensions

Length
94 in
Thickness
0.75 in
Width
2.75 in
Size (Width x Height)
2.75" x 94"

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
Gray-Light

Description

MSI Flush Stairnose Trim offers a seamless transition for your luxury vinyl tile flooring, combining style with functionality. Designed to provide a flush finish where your floor meets the edge of stairs, this trim enhances safety while delivering a sleek, professional look. Its durable construction ensures long-lasting performance, and it's available in a variety of colors and finishes to perfectly match your LVT flooring. Ideal for both residential and commercial spaces, this stairnose trim not only protects stair edges but also adds a polished, cohesive finish to any interior design.


  • • 0.75" Thick x 2.75" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.