1.25 in. T x 47.24 in. L x 12.01 in. W Linden Waterproof Wood Flooring Trim Stair Tread, 2PK

  • Mfr # AKVTWLIND-ST

  • Zoro # G612092247


product price:Β  $113.99
/pk 2, $57.00/ea
Free Shipping & Returns

Key Features

Width
12.3 in
Material
LVT
Length
47.5 in
Thickness
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVTWLIND-ST
Zoro #
G612092247
UPC #
-
Country of Origin
China

Dimensions

Width
12.3 in
Length
47.5 in
Thickness
1.25 in

Details

Item
LVT Trim
Color
Liora
Material
LVT

Description

Complete your flooring project with the Stair Tread molding for a polished, professional finish. This trim covers the entire stair tread with a finished edge for a unified look. Crafted from durable, waterproof materials, it’s built to handle everyday traffic and maintain its beauty over time. Designed to coordinate perfectly with your luxury vinyl flooring, this molding delivers both style and protection for any space


  • Includes 2 trim pieces
  • Dimensions: 1.25” x 12.01” x 47.24” - designed for a precise, professional fit
  • Coordinated Design: Matches your waterproof wood flooring for a cohesive, finished appearance
  • Protects Your Floors: Helps prevent chipping, wear, and damage at edges and transitions
  • Low Maintenance: Easy to clean and designed to maintain its beauty over time
  • Durability: Built to resist everyday wear
  • Indoor Use: For use in temperature-controlled indoor spaces only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.