LVT Trim, LVT, White-Cool, 94 in L, 1.77 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0660

  • Zoro # G414742111


original price:  $34.99 , new price: $31.49 , 10 percent off
new price:  $31.49
/ea

Key Features

Finish
Low Gloss
Material
LVT
Length
94 in
Color
White-Cool
Thickness
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVT-TR-0660
Zoro #
G414742111
UPC #
-
Country of Origin
China

Dimensions

Length
94 in
Thickness
0.27 in
Width
1.77 in
Size (Width x Height)
1.77" x 94"

Details

Item
LVT Trim
Finish
Low Gloss
Material
LVT
Color
White-Cool

Description

Elevate your interiors with our stylish T-Molding, the ideal solution for seamless transitions between different flooring surfaces. Designed to complement any flooring style, our T-Molding not only enhances the aesthetic appeal of your space but also offers exceptional durability, standing up to heavy foot traffic. Installation is a breeze, making it perfect for both DIY enthusiasts and professional installers. Additionally, it acts as a protective barrier, safeguarding the edges of your flooring from wear and tear. Upgrade your home or office with T-Molding that beautifully combines form and function, shop now!


  • • 0.27" Thick x 1.77" Width x 94" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.