LVT Trim, Wood, Brown, 14.75 in L, 0.75 in W, Low Gloss

  • Mfr # ZOR-LVT-TR-0576

  • Zoro # G014742160


product price:  $62.15
/ea

Key Features

Finish
Low Gloss
Material
Wood
Length
14.75 in
Color
Brown
Thickness
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-TR-0576
Zoro #
G014742160
UPC #
-
Country of Origin
United States

Dimensions

Length
14.75 in
Thickness
1.85 in
Width
0.75 in
Size (Width x Height)
0.75" x 14.75"

Details

Item
LVT Trim
Finish
Low Gloss
Material
Wood
Color
Brown

Description

Elevate your homes safety and aesthetic with our RT Stair Tread Return. Designed with both style and functionality in mind, this stair tread return is made from high-quality materials that ensure durability and long-lasting performance. Its slip-resistant surface provides essential traction, reducing the risk of slips and falls for you and your loved ones. Available in a range of attractive finishes, the RT Stair Tread Return seamlessly integrates with any decor, making your stairway a stunning focal point. Installation is quick and straightforward, allowing you to enhance your stairs without the hassle. Choose the RT Stair Tread Return to combine elegance with essential safety features, order yours today and transform your stairs into a beautiful and secure part of your home!


  • • 1.85" Thick x 0.75" Width x 14.75" Length
  • • Appropriate grade for installation: above grade, on grade or below grade
  • • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • • Easy to clean and maintain - 100% waterproof
  • • For use indoors and in temperature-controlled environments only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.