Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG 244C

  • Mfr # MAG244C

  • Zoro # G416382919


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Adjustable Stand
Yes
Color
Black
Dynamic Contrast Ratio
100,000,000:1
Active Display Area (H x V)
20.52" x 11.54"
Native Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG244C
Zoro #
G416382919
UPC #
824142381915
Country of Origin
China

Dimensions

Height
15.6"
Depth
3.4"
Depth with Stand
8.66"
Height with Stand
15.61"
Viewable Screen Size
24"
Screen Size Class
24"
Width with Stand
21.20"
Width
21.2"

Details

Adjustable Stand
Yes
Color
Black
Dynamic Contrast Ratio
100,000,000:1
Active Display Area (H x V)
20.52" x 11.54"
Native Resolution
1920 x 1080
Curved Screen
Yes
Features
High Dynamic Range (HDR), Eye-Care, Crosshair, Anti-glare, Wide Color Gamut (sRGB), HDR Ready, AI Vision Technology, Frameless Bezel, Low Blue Light, Flicker-free, sRGB, Kensington Lock, Anti-Burn-in Technology, FPS Mode
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
Bezel Design
Frameless
HDMI Version
2
Frequency
60 Hz, 50 Hz
Aspect Ratio
16:9
Brightness
350 Nit
Native Contrast Ratio
3,000:1
DisplayPort
Yes
Curvature
1500R
Color Gamut
115.6% sRGB, 91.5% DCI-P3 (CIE 1976), 89.9% Adobe RGB (CIE 1976)
HDMI
Yes
Response Time Details
1 ms MPRT
Number of DisplayPorts
1
VESA Mount Compatible
Yes
Panel Technology
Rapid Vertical Alignment (VA)
VESA Mount Standard
100 x 100
Total Number of HDMI Ports
1
Tearing Prevention Technology
Adaptive Sync
Stand Adjustments
Swivel, Tilt
Vertical Frequency
48 Hz to 180 Hz
Number of Screens
1
Pixel Pitch
0.27100 mm x 0.27100 mm
Vertical Viewing Angle
178°
Screen Mode
Full HD
Product Type
Gaming LCD Monitor
Standard Refresh Rate
180 Hz
Response Time
1 ms
Package Contents
MAG 244C Widescreen Gaming LCD Monitor, Powercord/ AC Adapter, HDMI Cable
Max. Resolution
1920 x 1080

Description

MAG 244C Curved Gaming Monitor; Metallic Black; 24 Screen; VA Panel; 1920 x 1080 FHD Resolution; Adaptive Sync; HDR Ready; non-Glare with narrow bezel; 180Hz Refresh Rate; Tilt Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.