Zoro Homepage

MAG 255XF

  • Mfr # MAG255XF

  • Zoro # G614935641


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Screen Size
25 in
Max. Resolution
1920 x 1080
Screen Refresh Rate
300 Hz
Height
12.9 in
Total Number of HDMI Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG255XF
Zoro #
G614935641
UPC #
824142379004
Country of Origin
China

Dimensions

Screen Size
25 in
Height
12.9 in
Viewable Screen Size
24.5 in
Height with Stand
16.48 in
Depth with Stand
8.67 in

Details

Max. Resolution
1920 x 1080
Screen Refresh Rate
300 Hz
Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
Screen Mode
Full HD
Number of DisplayPorts
1
HDMI
Yes
Aspect Ratio
16:09
VESA Mount Standard
100 x 100
Stand Adjustments
Tilt
Native Contrast Ratio
1,000:1
Tearing Prevention Technology
Adaptive Sync
Brightness
250 Nit
Response Time Details
0.5ms GTG
Frequency
60 Hz, 50 Hz
Active Display Area (H x V)
21.41 in x 11.91 in
VESA Mount Compatible
Yes
HDMI Version
2.0b
Horizontal Frequency
53.28 kHz to 333 kHz
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
Vertical Frequency
48 Hz to 300 Hz
Features
Low Blue Light, Flicker-free, Eye-Care, Crosshair, HDR Ready, Anti-glare, FPS Mode, Cable Lock Slot, AI Vision Technology, sRGB, Wide Color Gamut (sRGB), RTS Mode
Number of Screens
1
Dynamic Contrast Ratio
100,000,000:1
DisplayPort
Yes
Bezel Design
Frameless
Panel Technology
Rapid IPS
Response Time
500 µs
Series
MAG
Item
Gaming LCD Monitor

Description

MAG 255XF Flat Gaming Monitor; Metallic Black; 25 Screen; Rapid IPS Panel; 1920x1080 FHD Resolution; Adaptive Sync; non-Glare; 300Hz Refresh Rate; Tilt Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.