Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG 272F X24

  • Mfr # MAG272FX24

  • Zoro # G622639944


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Stand Adjustments
Tilt
Standard Refresh Rate
240 Hz
Depth
2"
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG272FX24
Zoro #
G622639944
UPC #
824142419793
Country of Origin
China

Dimensions

Depth
2"
Viewable Screen Size
27"
Height with Stand
17.32"
Width with Stand
24.12"
Height
14.4"
Width
24.1"
Depth with Stand
9.83"
Screen Size Class
27"

Details

Stand Adjustments
Tilt
Standard Refresh Rate
240 Hz
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
Number of DisplayPorts
1
Tearing Prevention Technology
FreeSync Premium
HD Resolution
Yes
Features
RTS Mode, Kensington Lock, AI Vision Technology, Wide Color Gamut (sRGB), FPS Mode, Flicker-free, sRGB, Low Blue Light, Crosshair, Role Playing Game (RPG) Mode, Anti-glare, Eye-Care, HDR Ready
Product Type
Gaming LCD Monitor
HDMI Version
2.0b
Number of Screens
1
Active Display Area (H x V)
23.54" x 13.24"
Brightness
300 Nit
VESA Mount Compatible
Yes
Horizontal Viewing Angle
178°
Color Gamut
122% sRGB (CIE 1976), 89% Adobe RGB, 94% DCI-P3
Frequency
60 Hz, 50 Hz
HDMI
Yes
Color
Metallic Black
Aspect Ratio
16:9
Package Contents
MAG 272F X24 Widescreen Gaming LCD Monitor1 x HDMI Cable (2.0b)1 x Power Cord (C13)1 x Quick Guide
Screen Mode
Full HD
Native Contrast Ratio
1,000:1
Panel Technology
Rapid IPS
Dynamic Contrast Ratio
100,000,000:1
VESA Mount Standard
100 x 100
Color Supported
1.07 Billion Colors
Total Number of HDMI Ports
2
Response Time Details
0.5 ms GTG
Response Time
0.50 ms
DisplayPort
Yes

Description

MAG 272F X24 Flat Gaming Monitor, Metallic Black, 27 screen, Rapid IPS Panel, 1920x1080 FHD Resolution, Adaptive Sync, HDR Ready, non-Glare with narrow bezel, 240Hz Refresh Rate, Tilt Adjustable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.