Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG 272UP QD-OLED X24

  • Mfr # MAG272UPQDOLEDX24

  • Zoro # G622639906


product price: $1,326.99
/ea
Free Shipping & Returns

Key Features

Response Time
0.03 ms
Height with Stand
20.95"
Tearing Prevention Technology
Adaptive Sync
Number of Screens
1
Number of USB Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG272UPQDOLEDX24
Zoro #
G622639906
UPC #
824142404584
Country of Origin
Viet Nam

Dimensions

Height with Stand
20.95"
Width
24"
Screen Size Class
27"
Height
14"
Viewable Screen Size
26.5"
Width with Stand
24.03"
Depth
2.7"
Depth with Stand
9.52"

Details

Response Time
0.03 ms
Tearing Prevention Technology
Adaptive Sync
Number of Screens
1
Number of USB Ports
1
HDMI Version
2.1
VESA Mount Compatible
Yes
VESA Mount Standard
100 x 100
Screen Mode
4K UHD
Frequency
50 Hz, 60 Hz
USB
Yes
Color Supported
1.07 Billion Colors
Stand Adjustments
Pivot, Tilt, Swivel, Height
Pixel Pitch
0.15300 mm x 0.15300 mm
Surface Treatment
Anti-reflectance
Vertical Viewing Angle
178°
Aspect Ratio
16:9
Mount Type
Wall Mountable
Total Number of HDMI Ports
2
Product Type
Gaming OLED Monitor
Horizontal Viewing Angle
178°
HDMI
Yes
Color
Metallic Black
Panel Technology
Quantum Dot OLED
Color Gamut
98% Adobe RGB (CIE 1976), 138% sRGB (CIE 1976), 99% DCI-P3 (CIE 1976)
Response Time Details
0.03 ms GTG
Active Display Area (H x V)
23.22" x 13.11"
DisplayPort
Yes
Number of HDMI 2.1 Ports
2
Max. Resolution
3840 x 2160
Standard Refresh Rate
240 Hz
Quantum Dot Technology
Yes
Adjustable Stand
Yes
Features
Anti-reflective, Low Blue Light, Flicker-free, Crosshair, High Dynamic Range (HDR), VESA DisplayHDR True Black 400, Auto Low Latency Mode (ALLM), VESA ClearMR 13000, Kensington Lock
Package Contents
MAG 272UP QD-OLED X24 Widescreen Gaming OLED Monitor1 x DisplayPort Cable (1.4a)1 x HDMI (2.1)1 x Power Cord (C13)1 x Quick Guide4 x VESA Wall Mount Screw1 x Fiber Cloth
Native Contrast Ratio
1,500,000:1
USB Type-C
Yes
Total Number of USB Type-C Ports
1
Number of DisplayPorts
1

Description

MAG 272UP QD-OLED X24 Flat Gaming Monitor, Metallic Black, 27 Screen, QD-OLED Panel, 2560x1440 QHD resolution, Adaptive Sync, True Black HDR 400, Glare with narrow bezel, 240Hz Refresh Rate, Tilt, Swivel, Height and Pivot Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.