Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG 274CF X24

  • Mfr # MAG274CFX24

  • Zoro # G022639704


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Features
Crosshair, Anti-glare, Wide Color Gamut (sRGB), Picture by Picture, Eye Care Technology, Kensington Lock, AI Vision Technology, FPS Mode, HDR Ready, Low Blue Light, Picture in Picture, High Dynamic Range (HDR)
Screen Mode
Full HD
Viewable Screen Size
27"
Height
14.3"
Active Display Area (H x V)
23.54" x 13.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG274CFX24
Zoro #
G022639704
UPC #
824142423141
Country of Origin
China

Dimensions

Viewable Screen Size
27"
Height
14.3"
Depth with Stand
9.83"
Height with Stand
17.26"
Width
24.2"
Width with Stand
24.15"
Depth
3"
Screen Size Class
27"

Details

Features
Crosshair, Anti-glare, Wide Color Gamut (sRGB), Picture by Picture, Eye Care Technology, Kensington Lock, AI Vision Technology, FPS Mode, HDR Ready, Low Blue Light, Picture in Picture, High Dynamic Range (HDR)
Screen Mode
Full HD
Active Display Area (H x V)
23.54" x 13.24"
HDMI Version
2.0b
VESA Mount Compatible
Yes
Package Contents
MAG 274CF X24 Widescreen Gaming LCD Monitor1 x HDMI Cable (2.0b)1 x Power Cord (C13)1 x Quick Guide
Curved Screen
Yes
Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
Tearing Prevention Technology
FreeSync Premium
Built-in Devices
KVM Switch
Aspect Ratio
16:9
Voltage Current
2.50 A
HDMI
Yes
Horizontal Viewing Angle
178°
Response Time
0.50 ms
Native Contrast Ratio
4,000:1
Dynamic Contrast Ratio
100,000,000:1
Product Type
Gaming LCD Monitor
Color Gamut
127% sRGB (CIE 1976), 90% Adobe RGB (CIE 1976), 94% DCI-P3 (CIE 1976)
VESA Mount Standard
100 x 100
Frequency
50 Hz, 60 Hz
DisplayPort
Yes
Panel Technology
Rapid Vertical Alignment (VA)
Color Supported
1.07 Billion Colors
Stand Adjustments
Tilt
Standard Refresh Rate
240 Hz
Response Time Details
0.5 ms GTG
Number of DisplayPorts
1
Curvature
1500R
Pixel Pitch
0.31140 mm x 0.31140 mm
Number of Screens
1
Max. Resolution
1920 x 1080
Surface Treatment
Anti-glare
Brightness
300 Nit
Color
Black

Description

MAG 274CF X24 Curved Gaming Monitor, Metallic Black, 27 Screen, Rapid VA Penel, 1920x1080 FHD Resolution, Adaptive Sync, HDR Ready, non-Glare with narrow bezel, 240Hz Refresh Rate, Tilt Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.