Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG 274CQF

  • Mfr # MAG274CQF

  • Zoro # G515675011


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Depth
3"
Width
24.2"
Product Type
Gaming LED Monitor
Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG274CQF
Zoro #
G515675011
UPC #
-
Country of Origin
China

Dimensions

Depth
3"
Width
24.2"
Screen Size Class
27"
Depth with Stand
9.80"
Height
14.3"
Height with Stand
17.25"
Viewable Screen Size
27"
Width with Stand
24.10"

Details

Product Type
Gaming LED Monitor
Total Number of HDMI Ports
2
Vertical Viewing Angle
178°
Curvature
1500R
Native Contrast Ratio
5,000:1
Color
Black
Color Gamut
93% DCI-P3, 128% sRGB, 89% Adobe RGB
Max. Resolution
2560 x 1440
VESA Mount Standard
100 x 100
HDMI Version
2.0b
Number of Screens
1
Curved Screen
Yes
HDMI
Yes
Response Time Details
0.5 ms GTG
Pixel Pitch
0.23310 mm x 0.23310 mm
Package Contents
MAG 274CQF Widescreen Gaming LED Monitor Power Cord/ AC Adapter DisplayPort Cable
Dynamic Contrast Ratio
100,000,000:1
Response Time
0.50 ms
Vertical Frequency
48 Hz to 180 Hz
DisplayPort
Yes
Brightness
300 Nit
Number of DisplayPorts
1
Standard Refresh Rate
180 Hz
Backlight Technology
LED
VESA Mount Compatible
Yes
Features
Crosshair, Anti-glare, RTS Mode, Anti-Burn-in Technology, Picture in Picture, Picture by Picture, HDR Ready, Flicker-free, AI Vision Technology, FPS Mode, Narrow Bezel, sRGB, Eye-Care, Cable Lock Slot, High Dynamic Range (HDR), Wide Color Gamut (sRGB), Low Blue Light
Tearing Prevention Technology
Adaptive Sync
Color Supported
16.7 Million Colors
Speakers
Yes
Native Resolution
2560 x 1440
Stand Adjustments
Tilt
Horizontal Viewing Angle
178°
Panel Technology
Rapid Vertical Alignment (VA)
Screen Mode
WQHD
Aspect Ratio
16:9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.