Zoro Homepage

MAG 274QPF E20

  • Mfr # MAG274QPFE20

  • Zoro # G422639960


product price: $249.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Tearing Prevention Technology
FreeSync Premium
Panel Technology
Rapid IPS
Vertical Viewing Angle
178°
Width with Stand
24.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG274QPFE20
Zoro #
G422639960
UPC #
824142435243
Country of Origin
China

Dimensions

Width with Stand
24.15"
Width
24.1"
Depth with Stand
8.97"
Screen Size Class
27"
Height with Stand
15.94"
Viewable Screen Size
27"
Height
14.4"
Depth
2.2"

Details

VESA Mount Compatible
Yes
Tearing Prevention Technology
FreeSync Premium
Panel Technology
Rapid IPS
Vertical Viewing Angle
178°
Response Time Details
0.5 ms GTG
Color Supported
1.07 Billion Colors
HDMI Feature Support
Variable Refresh Rate (VRR)
Adjustable Stand
Yes
Features
RTS Mode, Flicker-free, Anti-glare, Wide Color Gamut (sRGB), FPS Mode, AI Vision Technology, Crosshair, sRGB, Kensington Lock, Role Playing Game (RPG) Mode, Eye-Care, VESA DisplayHDR 400, Low Blue Light
Dynamic Contrast Ratio
100,000,000:1
Frequency
50 Hz, 60 Hz
Brightness
300 Nit
Aspect Ratio
16:9
Color Gamut
124% sRGB, 95% DCI-P3, 92% Adobe RGB
Number of USB Ports
1
Total Number of USB Type-C Ports
1
Response Time
0.50 ms
DisplayPort
Yes
Stand Adjustments
Pivot, Swivel, Tilt, Height
Screen Mode
WQHD
VESA Mount Standard
100 x 100
Standard Refresh Rate
200 Hz
Package Contents
MAG 274QPF E20 Widescreen Gaming LCD Monitor1 x DisplayPort Cable (1.4)1 x Power Cord (C13)1 x Quick Guide4 x Stand Screw
Horizontal Viewing Angle
178°
USB
Yes
Product Type
Gaming LCD Monitor
Color
Metallic Black
HDMI
Yes
Active Display Area (H x V)
23.49" x 13.21"
HDMI Version
2.0b
Number of DisplayPorts
1
Native Contrast Ratio
1,000:1
Number of Screens
1
Max. Resolution
2560 x 1440
Total Number of HDMI Ports
2
USB Type-C
Yes

Description

MAG 274QPF E20 Flat Gaming Monitor, Metallic Black w/ Glassy Black Trim, 27 screen, Rapid IPS Panel, 2560x1440 QHD Resolution, Adaptive Sync, HDR 400, non-Glare with narrow bezel, 200Hz Refresh Rate, Tilt, Swivel, Height and Pivot Adjustable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.