Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG 274QPF X30MV

  • Mfr # MAG274QPFX30MV

  • Zoro # G522701949


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Surface Treatment
Anti-glare
Total Number of HDMI Ports
2
Vertical Frequency
48 Hz to 300 Hz
Number of HDMI 2.1 Ports
2
Panel Technology
Rapid Vertical Alignment (VA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG274QPFX30MV
Zoro #
G522701949
UPC #
824142402245
Country of Origin
China

Dimensions

Height with Stand
16.67"
Height
14.8"
Depth with Stand
8.97"
Depth
2.7"
Screen Size Class
27"
Width with Stand
24.14"
Viewable Screen Size
27"
Width
24.1"

Details

Surface Treatment
Anti-glare
Total Number of HDMI Ports
2
Vertical Frequency
48 Hz to 300 Hz
Number of HDMI 2.1 Ports
2
Panel Technology
Rapid Vertical Alignment (VA)
HDMI Version
2.1
Backlight Technology
Mini LED
Bezel Design
Frameless
Color
Black
DisplayPort
Yes
HDMI Feature Support
Variable Refresh Rate (VRR)
VESA Mount Standard
100 x 100
Dynamic Contrast Ratio
100,000,000:1
Adjustable Stand
Yes
Mount Type
Wall Mountable
Brightness
400 Nit
Active Display Area (H x V)
23.49" x 13.21"
Color Gamut
99% Adobe RGB (CIE 1976), 97% DCI-P3 (CIE 1976), 152% sRGB (CIE 1976)
Features
VESA DisplayHDR 1000, Anti-glare, Local Dimming, Crosshair, Low Blue Light, AI Vision Technology, Frameless Bezel, Picture in Picture, Wide Color Gamut (sRGB), Picture by Picture, Kensington Lock, Flicker-free, sRGB
Horizontal Frequency
88.56 kHz to 432.14 kHz
Flicker Free
Yes
Brightness (Peak)
1000 Nit
HDMI
Yes
Color Supported
1.07 Billion Colors
Aspect Ratio
16:9
Frequency
50 Hz, 60 Hz
Tearing Prevention Technology
Adaptive Sync
Quantum Dot Technology
Yes
Native Contrast Ratio
4,500:1
Max. Resolution
2560 x 1440
Number of Screens
1
Response Time Details
0.5 ms GTG
Horizontal Viewing Angle
178°
Product Type
Gaming Mini LED Monitor
Vertical Viewing Angle
178°
Stand Adjustments
Swivel, Pivot, Tilt, Height
Number of DisplayPorts
1
Screen Mode
WQHD
VESA Mount Compatible
Yes
Response Time
0.50 ms

Description

MAG 274QPF X30MV Flat Gaming Monitor Metallic Black Glossy black trim, 27 Screen, Rapid VA with MiniLED, 2560x1440 QHD Resolution, Adaptive Sync, HDR 1000, nonGlare with narrow bezel, 16:9 Screen Ratio, 300Hz Refresh Rate, Tilt, Swivel, Height and Pivot Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.