Zoro Homepage

MAG 274UPDF E16M

  • Mfr # MAG274UPDFE16M

  • Zoro # G422639878


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Quantum Dot Technology
Yes
Tearing Prevention Technology
Adaptive Sync
USB
Yes
Product Type
Gaming Mini LED Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG274UPDFE16M
Zoro #
G422639878
UPC #
824142402337
Country of Origin
China

Dimensions

Width
24.1"
Width with Stand
24.14"
Viewable Screen Size
27"
Height with Stand
16.67"
Depth
2.7"
Height
14.8"
Depth with Stand
8.97"
Screen Size Class
27"

Details

Max. Resolution
3840 x 2160
Quantum Dot Technology
Yes
Tearing Prevention Technology
Adaptive Sync
USB
Yes
Product Type
Gaming Mini LED Monitor
VESA Mount Compatible
Yes
Number of USB Ports
1
Package Contents
MAG 274UPDF E16M Widescreen Gaming Mini LED Monitor1 x DP Cable (1.4a)1 x Power Cord (C5)1 x AC Adaptor1 x Quick Guide4 x VESA Wall Mount Screw
Vertical Frequency
48 Hz to 160 Hz
Horizontal Viewing Angle
178°
Native Contrast Ratio
1,000:1
Number of HDMI 2.1 Ports
2
Total Number of USB Type-C Ports
1
Number of Screens
1
Total Number of HDMI Ports
2
Number of DisplayPorts
1
VESA Mount Standard
100 x 100
Vertical Viewing Angle
178°
Stand Adjustments
Pivot, Height, Tilt, Swivel
Panel Technology
Rapid IPS
HDMI
Yes
Brightness
400 Nit
Brightness (Peak)
1000 Nit
Adjustable Stand
Yes
Active Display Area (H x V)
23.47" x 13.20"
Frequency
50 Hz, 60 Hz
Color
Metallic Black
DisplayPort
Yes
Color Gamut
100% Adobe RGB, 143% sRGB, 98% DCI-P3
Mount Type
Wall Mountable
Aspect Ratio
16:9
Dynamic Contrast Ratio
100,000,000:1
Color Supported
1.07 Billion Colors
Bezel Design
Frameless
HDMI Feature Support
Variable Refresh Rate (VRR)
Features
Frameless Bezel, Anti-glare, Picture in Picture, Eye-Care, Kensington Lock, Ergonomic Design, Flicker-free, sRGB, One Click Mount, Local Dimming, Wide Color Gamut (sRGB), Low Blue Light, VESA DisplayHDR 1000, FPS Mode, Picture by Picture, Crosshair, Dual Mode
Standard Refresh Rate
160 Hz
Response Time Details
0.5 ms GTG
Screen Mode
4K UHD
Horizontal Frequency
180 kHz to 356 kHz
USB Type-C
Yes
Response Time
0.50 ms
HDMI Version
2.1
Backlight Technology
Quantum Mini LED

Description

MAG 274UPDF E16M Flat Gaming Monitor, Metallic Black w/ Glassy Black Trim, 27 screen, Rapid IPS with mini-LED (1152 zones), 2560x1440 QHD Resolution, Adaptive Sync, HDR 1000, non-Glare with narrow bezel, 160Hz UHD/320Hz FHD Refresh Rate, Tilt, Swivel, Height and Pivot Adjustable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.