Zoro Homepage

MAG 275UPD E14

  • Mfr # MAG275UPDE14

  • Zoro # G422701971


product price: $460.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Standard
100 x 100
Product Type
Gaming LCD Monitor
Response Time
1 ms
Native Contrast Ratio
1,500:1
Horizontal Viewing Angle
178°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG275UPDE14
Zoro #
G422701971
UPC #
824142409268
Country of Origin
India

Dimensions

Screen Size Class
27"
Width
24.1"
Width with Stand
24.15"
Depth
2.3"
Viewable Screen Size
27"
Depth with Stand
8.97"
Height with Stand
21.03"
Height
14.2"

Details

VESA Mount Standard
100 x 100
Product Type
Gaming LCD Monitor
Response Time
1 ms
Native Contrast Ratio
1,500:1
Horizontal Viewing Angle
178°
Speakers
Yes
Adjustable Stand
Yes
Features
AI Vision Technology, Low Blue Light, Wide Color Gamut (sRGB), Anti-glare, FPS Mode, Flicker-free, Kensington Lock, sRGB, Eye-Care, Crosshair, HDR Ready, Dual Mode, Role Playing Game (RPG) Mode
Panel Technology
In-plane Switching (IPS) Technology
Flicker Free
Yes
HDMI Version
2.1
Response Time Details
1 ms MPRT
Vertical Frequency
48 Hz to 288 Hz
HDMI
Yes
Frequency
60 Hz, 50 Hz
Max. Resolution
3840 x 2160
Package Contents
MAG 275UPD E14 Widescreen Gaming LCD Monitor1 x DisplayPort Cable (1.4a)1 x Power Cord (C13)1 x Quick Guide
Screen Mode
4K UHD
Standard Refresh Rate
288 Hz
Surface Treatment
Anti-glare
Number of HDMI 2.1 Ports
2
Active Display Area (H x V)
23.49" x 13.21"
Horizontal Frequency
106.10 kHz to 318.20 kHz
HDMI Feature Support
Variable Refresh Rate (VRR)
VESA Mount Compatible
Yes
Aspect Ratio
16:9
Vertical Viewing Angle
178°
HD Resolution
Yes
Color
Black
Number of Screens
1
Brightness
250 Nit
Number of DisplayPorts
1
Number of Speakers
2
DisplayPort
Yes
Tearing Prevention Technology
Adaptive Sync
Dynamic Contrast Ratio
100,000,000:1
Color Supported
1.07 Billion Colors
Total Number of HDMI Ports
2
Stand Adjustments
Pivot, Height, Swivel, Tilt
Color Gamut
130% sRGB (CIE 1976), 84% Adobe RGB, 90% DCI-P3 (CIE 1976)

Description

MAG 275UPD E14 Flat Gaming Monitor Metallic Black, 27 Screen, IPS Panel, 3840x2160 UHD Resolution, Adaptive Sync, HDR Ready, nonGlare with narrow bezel, 16:9 Screen Ratio, 144Hz UHD/288Hz FHD Refresh Rate, Tilt, Swivel, Height and Pivot Adjustable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.