Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG 276CXF

  • Mfr # MAG276CXF

  • Zoro # G615675027


product price: $204.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Compatible
Yes
Backlight Technology
LED
Depth
3.6"
Color Gamut
128% sRGB, 89% Adobe RGB, 93% DCI-P3
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAG276CXF
Zoro #
G615675027
UPC #
-
Country of Origin
China

Dimensions

Depth
3.6"
Height
14.3"
Viewable Screen Size
27"
Height with Stand
17.78"
Width with Stand
24"
Depth with Stand
9.80"
Width
24.1"
Screen Size Class
27"

Details

VESA Mount Compatible
Yes
Backlight Technology
LED
Color Gamut
128% sRGB, 89% Adobe RGB, 93% DCI-P3
Number of Screens
1
Color Supported
16.7 Million Colors
Panel Technology
Rapid Vertical Alignment (VA)
Response Time
0.50 ms
Vertical Frequency
48 Hz to 280 Hz
Horizontal Viewing Angle
178°
Color
Black
Pixel Pitch
0.31140 mm x 0.31140 mm
Native Contrast Ratio
4,000:1
Vertical Viewing Angle
178°
Product Type
Gaming LED Monitor
Package Contents
MAG 276CXF Widescreen Gaming LED Monitor Power Cord/ AC Adapter DisplayPort Cable
Native Resolution
1920 x 1080
Curvature
1500R
Stand Adjustments
Tilt
HDMI
Yes
Curved Screen
Yes
HDMI Version
2.0b
Tearing Prevention Technology
Adaptive Sync
Standard Refresh Rate
280 Hz
Aspect Ratio
16:9
Total Number of HDMI Ports
2
DisplayPort
Yes
Features
RTS Mode, Low Blue Light, Crosshair, Eye-Care, Wide Color Gamut (sRGB), AI Vision Technology, Anti-glare, HDR Ready, Anti-Burn-in Technology, FPS Mode, Flicker-free, Cable Lock Slot, High Dynamic Range (HDR), sRGB, Narrow Bezel
Brightness
300 Nit
Dynamic Contrast Ratio
100,000,000:1
Horizontal Frequency
53.04 kHz to 1.43 MHz
Screen Mode
Full HD
Response Time Details
0.5 ms GTG
Max. Resolution
1920 x 1080
Number of DisplayPorts
1
VESA Mount Standard
100 x 100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.