Zoro Homepage

MAG 32C6X

  • Mfr # MAG32C6X

  • Zoro # G822442658


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Depth with Stand
9.80"
Brightness
250 Nit
Curvature
1500R
Curved Screen
Yes
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG32C6X
Zoro #
G822442658
UPC #
195285859747
Country of Origin
Multiple

Dimensions

Depth with Stand
9.80"
Depth
4.2"
Screen Size Class
32"
Height
16.5"
Width
27.9"
Viewable Screen Size
31.5"
Height with Stand
19.50"
Width with Stand
27.60"

Details

Brightness
250 Nit
Curvature
1500R
Curved Screen
Yes
HDMI
Yes
Dynamic Contrast Ratio
100,000,000:1
Color Gamut
81% Adobe RGB, 101% sRGB, 78% DCI-P3 (CIE 1976)
DisplayPort
Yes
Backlight Technology
LED
Active Display Area (H x V)
27.50" x 15.46"
HDMI Version
2.0b
Features
High Dynamic Range (HDR), Narrow Bezel, AI Vision Technology, Flicker-free, Cable Lock Slot, Low Blue Light, Anti-Burn-in Technology, HDR Ready, Eye-Care, Anti-glare, Wide Color Gamut (sRGB)
Color Supported
1.07 Billion Colors
Frequency
60 Hz, 50 Hz
Color
Black
Bezel Design
Frameless
Aspect Ratio
16:9
Tearing Prevention Technology
Adaptive Sync
Response Time Details
1 ms MPRT, 0.5 ms GTG, 4 ms GTG
Product Type
Gaming LED Monitor
Pixel Pitch
0.36400 mm x 0.36400 mm
Total Number of HDMI Ports
2
Number of Screens
1
Standard Refresh Rate
250 Hz
Screen Mode
Full HD
Package Contents
MAG 32C6X 250Hz Curved Gaming Monitor Power Cord/ AC Adapter: Display Port Cable HMDI Cable
Native Contrast Ratio
3,000:1
Stand Adjustments
Tilt
Max. Resolution
1920 x 1080
Response Time
0.50 ms
VESA Mount Standard
100 x 100
Horizontal Viewing Angle
178°
Native Resolution
1920 x 1080
Number of DisplayPorts
1
VESA Mount Compatible
Yes
Horizontal Frequency
52.70 kHz to 1.13 MHz
Panel Technology
Vertical Alignment (VA)
Number of HDMI 2.0 Ports
2
Vertical Frequency
48 Hz to 250 Hz
Vertical Viewing Angle
178°

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.