Zoro Homepage

MAG 341CQP QD-OLED

  • Mfr # MAG341CQPQDOLED

  • Zoro # G712433735


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Height
14.2"
Screen Refresh Rate
175 Hz
Curvature
1800R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG341CQPQDOLED
Zoro #
G712433735
UPC #
824142337509
Country of Origin
China

Dimensions

Screen Size
34 in
Height
14.2"
Depth with Stand
12.52"
Height with Stand
16.81"
Viewable Screen Size
34"
Depth
5.1"
Width with Stand
31.97"
Screen Size Class
34"
Width
32"

Details

Max. Resolution
3440 x 1440
Screen Refresh Rate
175 Hz
Curvature
1800R
Screen Mode
UW-QHD
Backlight Technology
Quantum Dot OLED
USB Type-C
Yes
Features
Frameless Bezel, Crosshair, Anti-reflective, High Dynamic Range (HDR), Low Blue Light, Anti-Burn-in Technology, VESA DisplayHDR True Black 400, Flicker-free, sRGB, Cable Lock Slot
Response Time Details
0.03 ms GTG
Quantum Dot Technology
Yes
Total Number of USB Type-C Ports
1
HDMI
Yes
Stand Adjustments
Height, Swivel, Tilt
Active Display Area (H x V)
31.50" x 13.27"
VESA Mount Compatible
Yes
Built-in Devices
USB Hub, KVM Switch
Pixel Pitch
0.23150 mm x 0.23150 mm
Number of Screens
1
VESA Mount Standard
100 x 100
Total Number of HDMI Ports
2
Number of USB Ports
4
Tearing Prevention Technology
Adaptive Sync
Aspect Ratio
21:9
Color Supported
1.07 Billion Colors
Number of DisplayPorts
1
DisplayPort
Yes
Response Time
0.03 ms
Curved Screen
Yes
Dynamic Contrast Ratio
1,500,000:1
USB
Yes
Frequency
60 Hz, 50 Hz
Panel Technology
OLED
Horizontal Viewing Angle
178°
HDMI Version
2.1
Horizontal Frequency
31 kHz to 274 kHz
Brightness
1000 Nit
Vertical Viewing Angle
178°
Vertical Frequency
48 Hz to 175 Hz
Series
MAG
Item
Gaming OLED Monitor
Color
Black
Color Gamut
139% sRGB, 99.3% DCI-P3, 97.8% Adobe RGB (CIE 1976)
Adjustable Stand
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.