Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAG A1000GL PCIE5 II

  • Mfr # MAGA1000GLPCIE5II

  • Zoro # G716130432


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Fans
1
Number of SATA Power Connectors
12
MTBF
150000 Hour
Frequency
60 Hz
Input Voltage
230 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA1000GLPCIE5II
Zoro #
G716130432
UPC #
824142377116
Country of Origin
China

Dimensions

Width
4.7 in
Height
4.7 in
Depth
1 in
Fan Diameter
135 mm

Details

Number of Fans
1
Number of SATA Power Connectors
12
MTBF
150000 Hour
Frequency
60 Hz
Input Voltage
230 V AC, 120 V AC
Power Factor Correction (PFC)
Active
Number of 4-pin Molex Power Connectors
4
Number of (6+2 pin) PCI Express Power Connectors
4
PCI Express Connector
Yes
Output Power
1000 W
Item
Power Supply
Number of (4+4 pin) CPU Power Connectors
2
Mounting
Internal
Features
Compact
Efficiency
90%
Energy Efficiency Certification
80 Plus Gold
Fan Bearing Type
Fluid Dynamic Bearing
Protection Type
Under Voltage, Over Temperature, Over Voltage, Over Current, Short Circuit, Over Power
NVIDIA SLI Supported
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.