Zoro Homepage

MAG A1000GL PCIE5

  • Mfr # MAGA1000GLPCIE5

  • Zoro # G713788162


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Package Contents
MAG 1000W Power Supply, Cable Pack
Energy Efficiency Certification
80 Plus Gold
Environmentally Friendly
Yes
Output Power
1000 W
Output Current
83.30 A, 300 mA, 3 A, 22 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAGA1000GLPCIE5
Zoro #
G713788162
UPC #
824142339763
Country of Origin
China

Dimensions

Height
5.9 in

Details

Item
Power Supply
Package Contents
MAG 1000W Power Supply, Cable Pack
Energy Efficiency Certification
80 Plus Gold
Environmentally Friendly
Yes
Output Power
1000 W
Output Current
83.30 A, 300 mA, 3 A, 22 A
Input Frequency
60 Hz
Number of +12V Rails
1
Power Factor Correction (PFC)
Active
NVIDIA SLI Supported
Yes
Efficiency
0.9
Input Voltage
120 V AC, 230 V AC
Protection Type
Over Current, Short Circuit, Under Voltage, Over Voltage, Over Temperature, Over Power
Output Voltage
12 V DC, -12 V DC, 5 V DC, 3.3 V DC, 5 V SB
Number of Fans
1
Series
MAG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.